LED Linear Fixture, 2', 23 Watt, 2000 Lumen, 3500K, 120-277V

Item #: 1855573

Cat #: 2BCLED-LD4-20SL-F-UNV-L835-CD1-U

UPC:

to view pricing and more.
Documents & Guides
LED Linear Fixture, 2 Foot, 23 Watt, 2000 Lumen, 3500K, 85 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens

Overview

LED Linear Fixture, 2 Foot, 23 Watt, 2000 Lumen, 3500K, 85 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Also known as: 2BCLED-LD4-20SL-F-UNV-L835-CD1-U

Specifications

Wattage: 23
Lumens: 2000
Length: 24 in , 2 ft
Mounting: Wall
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Mounting: Wall
Type: 0-10V Dimming
Dimmable: Yes