Type 1 Enclosure 20x16x6.625

Item #: 185588

Cat #: A20N166LP

UPC: 783510799205

Sign In or Register to view pricing and more.
Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x6.62, Gray, Steel

Overview

Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x6.62, Gray, Steel

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510799205, A20N166LP

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 16 in
Finish: Powder Coated
Depth: 6.630 in
Weight: 23.600 lb
Height: 20 in
Color: Gray
Finish: Powder Coated
Weight: 23.600 lb
IP/NEMA Rating: NEMA 1, IP30
Width: 16 in
Depth: 6.630 in