360W Solar Module, 156 Half Cell, Black/Aluminum

Item #: 1855970
Cat #: Q.PEAK-DUO-BLK-G10+360
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
360 Watt Solar Module, Q.PEAK DUO BLK-G10+ Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 67.59" x 41.14" x 1.25" (Including Frame), 43.87 lbs, Black/Aluminum

Overview

360 Watt Solar Module, Q.PEAK DUO BLK-G10+ Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 67.59" x 41.14" x 1.25" (Including Frame), 43.87 lbs, Black/Aluminum
Also known as: Q.PEAK-DUO-BLK-G10+360

Specifications

Wattage: 360
Color: Black on Black
Weight: 43.900 lbs
Depth: 32 mm
Number of Cells: 120
Wattage: 360
Weight: 43.900 lbs
Number of Cells: 120
Color: Black on Black
Depth: 32 mm

Customer Reviews

No reviews for this product
(0)