Power Defense MC Breaker, 3P, 150A, 25kA/480V

Item #: 1856089

Cat #: PDG23F0150TFFJ

UPC: 786679221860

Sign In or Register to view pricing and more.
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 150A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 150A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679221860, PDG23F0150TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600