Load Center, Main Lug, 125A, 120/240V, 1PH, 12/12, NEMA 3R

Item #: 185621
Cat #: CH12L125RP
UPC:
Sign In or Register to view pricing and more.
125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 12-Space, 12-Circuit, Copper Bus, NEMA 3R, 3/4 Inch Hub

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 12-Space, 12-Circuit, Copper Bus, NEMA 3R, 3/4 Inch Hub
Also known as: CH12L125RP

Specifications

Circuits: 12
Family / Style: CH
Amps: 125
Spaces: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Circuits: 12
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Spaces: 12
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)