Panel For Enclosure, Size: 48" x 36", Aluminum

Item #: 185635

Cat #: A48P36AL

UPC: 783510234607

to view pricing and more.
Panel For Enclosure, Size: 48" x 36", Material: Aluminum, For Use With NEMA 3R, 4, 4X, 12 & 13 Enclosures

Overview

Panel For Enclosure, Size: 48" x 36", Material: Aluminum, For Use With NEMA 3R, 4, 4X, 12 & 13 Enclosures

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510234607, A48P36AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 33 in
Height: 45 in
Material: Aluminum
Finish: Anodized
Width: 33 in
Material: Aluminum
Height: 45 in
Finish: Anodized