Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM IDWNM3707T 5HP 1760RPM 3P
Item #: 1856788
Cat #: IDWNM3707T
UPC: 781568200032
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM IDWNM3707T 5HP 1760RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM IDWNM3707T 5HP 1760RPM 3P
Also known as:
781568200032, IDWNM3707T
Specifications
Phase:
3
Horsepower:
5
Amps:
60
Phase:
3
Amps:
60
Horsepower:
5
Close
Close and Retry