Conduit Body With Cover/Gasket, Type: Mogul LBDN, 3", Malleable Iron

Item #: 185680

Cat #: LBDN300-M

UPC: 781381474580

to view pricing and more.
Documents & Guides
Conduit Body, Type: LBDN, Size: 3", Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LBDN, Size: 3", Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474580, LBDN300-M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in
Type: Type LB