This product has been discontinued.

LED Linkable Work Light, 100 Watt, 12500 Lumen, 5000K, 120V
Item #: 1856875
Cat #: LEDWORKLIGHTSTR100850PLG
UPC: 046135413711
to view pricing and more.
Documents & Guides
LED Linkable Work Light, 5 Lamp, 100 Total Watt, 12500 Lumen, 5000K, 80 CRI, 120 Volt, Plug Base, IP65, 55 Foot Length, Maximum Linkability: 12 Sets, 1 per SKU, 4 per Case *Product Code 41371* *Sylvania Part # 41371*
Overview
LED Linkable Work Light, 5 Lamp, 100 Total Watt, 12500 Lumen, 5000K, 80 CRI, 120 Volt, Plug Base, IP65, 55 Foot Length, Maximum Linkability: 12 Sets, 1 per SKU, 4 per Case *Product Code 41371* *Sylvania Part # 41371*
The SYLVANIA UltraLED Linkable Work Lights are ideal for temporary lighting, with a versatile and durable design for indoor construction and job site applications to replace HID and fluorescent lights.
Also known as: 046135413711, LEDWORKLIGHTSTR100850PLG
Specifications
| Lumens: | 12500 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Volts AC: | 120 |
| IP/NEMA Rating: | IP65 |
| Length: | 55 ft |
| Light Technology: | LED |
| Lumens: | 12500 |
| Wattage: | 100 |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Length: | 55 ft |