Meter Breaker, Solar Power Center, Type BR, 200A, Copper Bus, 225A, 120/240VAC

Item #: 1856911
Cat #: MBE2040PV200TF
UPC: 786689216436
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 200 Amp, Copper Bus 225 Amp, Galvanized steel Enclosure, Overhead, 22 kAIC, Flush mounting, Single-phase, 120/240 Volt AC

Overview

Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 200 Amp, Copper Bus 225 Amp, Galvanized steel Enclosure, Overhead, 22 kAIC, Flush mounting, Single-phase, 120/240 Volt AC
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets
Also known as: 786689216436, MBE2040PV200TF

Specifications

Amps: 200, 225
Spaces: 20
Type: Meter Breaker, Solar Ready
Volts AC: 120/240
Height: 33 in
Circuits: 40
Length: 5.380 in
Width: 14.400 in
Amps: 200, 225
Type: Meter Breaker, Solar Ready
Height: 33 in
Length: 5.380 in
Spaces: 20
Volts AC: 120/240
Circuits: 40
Width: 14.400 in

Customer Reviews

No reviews for this product
(0)