Ceiling/Fixture Pan, 4" Diameter, Depth: 5/8", Non-Metallic

Item #: 18571

Cat #: B708-SHK

UPC: 034481115168

to view pricing and more.
4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 5/8". Cubic Inches: 8", Fixture Weight: 50 lbs.

Overview

4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 5/8". Cubic Inches: 8", Fixture Weight: 50 lbs.

Round Ceiling Box, Volume 8 Cubic Inches, Diameter 4 Inches, Depth 1/2 Inches, Color Blue, Material Non-Metallic

Also known as: 034481115168, B708-SHK

Specifications

Color: Blue
Mounting: Screw On, Nail On
Depth: 5/8 in
Cubic Inches: 8 in³
Color: Blue
Depth: 5/8 in
Mounting: Screw On, Nail On
Cubic Inches: 8 in³