Breaker, Molded Case, 80A, 600VAC, 250VDC, 3P, F Frame, HFD, Electronic Trip, LS,

Item #: 1857797

Cat #: HFDE308033

UPC: 786685112428

Sign In or Register to view pricing and more.
Breaker, Molded Case, F-Frame, HFD, Digitrip 310 RMS, Electronic LS Trip Type, 3-Pole, 80 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Load Side

Overview

Breaker, Molded Case, F-Frame, HFD, Digitrip 310 RMS, Electronic LS Trip Type, 3-Pole, 80 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Load Side

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786685112428, HFDE308033

Specifications

Volts DC: 250
Type: Breaker; Molded Case
Amps: 80
Volts AC: 600
Interrupt Rating AC: 100 kA, 65 kA
Volts DC: 250
Amps: 80
Interrupt Rating AC: 100 kA, 65 kA
Type: Breaker; Molded Case
Volts AC: 600