12/4 SEOOW Cord, Black, 250'

Item #: 185810

Cat #: 224286408

UPC: 029892224288

to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892224288, 224286408

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Gauge: 12 AWG
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600