Bluetooth® Jobsite Earbuds

Item #: 1858227
Cat #: AESEB1
UPC: 092644693427
Sign In or Register to view pricing and more.
Documents & Guides
Bluetooth® Jobsite Earbuds, Memory Foam Earbud Tips Expand To The Natural Shape Of The Ear Providing Passive Noise Isolation, Trusted Bluetooth® 5.0 Technology Offers Ultra-Stable Connection, Faster One-Step Pairing And Universal Compatibility, Built-In Microphones Allow For Crystal-Clear Calls In Busy Environments And Voice Assistant, Interchangeable Earbud Tips Offer Ultra Comfortable Fit And Wear In Desired Settings (Causal Or Work), More Than 15 Hours Of Playtime With Charging Case, Rigid Charging Case Designed To Withstand 2m Drops, IP67 Rated: Dust-Proof And Waterproof (Earbuds Only), Includes: USB-A to C Charging Cable, Memory Foam Tips (3 Sets), Silicone Tip (3 Sets), User Manual

Overview

Bluetooth® Jobsite Earbuds, Memory Foam Earbud Tips Expand To The Natural Shape Of The Ear Providing Passive Noise Isolation, Trusted Bluetooth® 5.0 Technology Offers Ultra-Stable Connection, Faster One-Step Pairing And Universal Compatibility, Built-In Microphones Allow For Crystal-Clear Calls In Busy Environments And Voice Assistant, Interchangeable Earbud Tips Offer Ultra Comfortable Fit And Wear In Desired Settings (Causal Or Work), More Than 15 Hours Of Playtime With Charging Case, Rigid Charging Case Designed To Withstand 2m Drops, IP67 Rated: Dust-Proof And Waterproof (Earbuds Only), Includes: USB-A to C Charging Cable, Memory Foam Tips (3 Sets), Silicone Tip (3 Sets), User Manual
Klein Tools Bluetooth® Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with 5+ hours of playtime from a single charge and an extra 10+ hours with the compact charging case.
Also known as: 092644693427, AESEB1

Specifications

Type: Bluetooth
Type: Bluetooth

Customer Reviews

No reviews for this product
(0)