CH 2-Pole GFCI Breaker, 20A, Pigtail

Item #: 1858247

Cat #: CHFN220GF

UPC: 786689538163

to view pricing and more.
Documents & Guides
CH 2-Pole GFCI Breaker, 20 Amp, Pigtail, 10kAIC, Class-A GFCI, 5 mA Personnel Protection, #14-3 AWG

Overview

CH 2-Pole GFCI Breaker, 20 Amp, Pigtail, 10kAIC, Class-A GFCI, 5 mA Personnel Protection, #14-3 AWG

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786689538163, CHFN220GF

Specifications

Poles: 2
Type: GFCI, Breaker
Amps: 20
Allowable Gauge Range: 14 - 3
Poles: 2
Amps: 20
Type: GFCI, Breaker
Allowable Gauge Range: 14 - 3