This product has been discontinued.

Fuse, 1A , Low-Break, Fast-Acting, Glass, 5mm x 20mm, 250V, RoHS
Item #: 185844
Cat #: S500-1A
UPC:
to view pricing and more.
Documents & Guides
1 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Overview
1 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: S500-1A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Amps: | 1 |
| Length: | 20 mm |
| Type: | Glass, Fuse |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Amps: | 1 |
| Type: | Glass, Fuse |
| Mounting: | Cartridge |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Volts AC: | 250 |