30mm Enclosure, 9 Element, Steel

Item #: 18585

Cat #: E9PBA

UPC: 783510585907

to view pricing and more.
Push Button Enclosure, Sloped Front, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 9Push Buttonx 30.5mm, Material/finish: Steel/gray

Overview

Push Button Enclosure, Sloped Front, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 9Push Buttonx 30.5mm, Material/finish: Steel/gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510585907, E9PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: 9 Element, Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Type: 9 Element, Enclosure
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Color: Gray
Material: Steel