Polyester MuleTape®, Rated to 2500 lbs, 750' Pail, 3/4" Wide

Item #: 1858504

Cat #: 70381

UPC:

to view pricing and more.
Documents & Guides
Polyester MuleTape®, Rated Up to 2500 lbs., 750 Foot Pail, 3/4" Approximate Width

Overview

Polyester MuleTape®, Rated Up to 2500 lbs., 750 Foot Pail, 3/4" Approximate Width

Whether you're installing cable or locating your underground network, NEPTCO MULETAPE has the power and performance you need. Available in a variety of constructions including woven polyester and aramid, versatile MULETAPE allows you to thread, measure, pull and detect with a single product, saving both time and money.

Also known as: 70381

Specifications

Width: 3/4 in
Material: Polyester
Length: 750 ft
Width: 3/4 in
Length: 750 ft
Material: Polyester