Copper Patch Cord, Category 6 Unshielded

Item #: 1859293

Cat #: UTP28SP2MOR

UPC: 074983656998

to view pricing and more.
Documents & Guides
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end.

Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz, Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant

Also known as: 074983656998, UTP28SP2MOR

Specifications

Length: 2 m
Color: Orange
Length: 2 m
Color: Orange