Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Weidmuller
PRO ECO3 480W 24V 20A
Item #: 1859348
Cat #: 1469550000
UPC: 050118275746
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PRO ECO3 480W 24V 20A
View product detail below
Associated
Substitutes
Others Bought
Overview
PRO ECO3 480W 24V 20A
Also known as:
050118275746, 1469550000
Specifications
No Specifications Available
Close
Close and Retry