Sequestr Low-Amp External Disconnect 4X, 34.45x14.00x12.13, Brushed, SS304

Item #: 1859775

Cat #: AXD341412SS

UPC: 783510382711

to view pricing and more.
Sequestr Low-Amp isolates disconnect increasing system safety during maintenance applications. This Sequestr Low-Amp External Disconnect 4X, AXD341412SS item measures 34.45x14.00x12.13 inch with material of SS304 finish Brushed.

Overview

Sequestr Low-Amp isolates disconnect increasing system safety during maintenance applications. This Sequestr Low-Amp External Disconnect 4X, AXD341412SS item measures 34.45x14.00x12.13 inch with material of SS304 finish Brushed.

Isolate low-amp disconnect switches and breakers in the Sequestr external disconnect enclosure to mitigate arc flash incidents. Install on free-stand or floor-mount disconnect enclosures to reduce exposure to incoming power. When the disconnect handle is turned OFF, there is no live power on the load side cables passing through to the main enclosure. The Sequestr enclosure is sized for use with up to 200A disconnect switches or up to 400A breakers dependent on NEC 430.10(B), and is designed to fit with bulletins A35S, A28S4 and A21S4 main enclosures. Refer to installation manual for configuration mounting and hole pattern.

Also known as: 783510382711, AXD341412SS

Specifications

Width: 14 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 34.450 in
Depth: 12.130 in
Standards: Build America Buy America Compliant
Width: 14 in
Finish: Brushed #3
Depth: 12.130 in
Material: Stainless Steel 304
Height: 34.450 in
Standards: Build America Buy America Compliant