ETN CL120GFTCS Ground Fault circuit

Item #: 1860311

Cat #: CL120GFTCS

UPC: 786680134166

to view pricing and more.
Documents & Guides
C-H CL120GFTCS 1P 20A GFCI

Overview

C-H CL120GFTCS 1P 20A GFCI

Ground Fault circuit breaker, 20A, 120V/240V, Single-pole, #14-4, Clam shell, One inch breaker, 10 kAIC

Also known as: 786680134166, CL120GFTCS

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA