Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2P, 40A, 35kA@480VAC, T-M (Fxd-Fxd) TU

Item #: 1860493

Cat #: PDG22G0040TFFL

UPC: 786679946244

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2-Pole, 40 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals Load Only

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2-Pole, 40 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679946244, PDG22G0040TFFL

Specifications

Volts AC: 480
Poles: 2
Type: Breaker; Molded Case
Amps: 40
Size: Frame 2
Interrupt Rating AC: 35 kA
Volts AC: 480
Type: Breaker; Molded Case
Size: Frame 2
Poles: 2
Amps: 40
Interrupt Rating AC: 35 kA