Drive, PowerFlex 700S, 400VAC, 3PH, 260A, 132kW ND, 110kW HD IP20/Type 1, No HIM

Item #: 1860682

Cat #: 20DC260A0EYNANCNK

UPC: 820919454011

to view pricing and more.
Documents & Guides
Drive, PowerFlex 700S, 400 Volt AC, 3-Phase, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control with Logix Expansion Board, Expanded Cassette, Standard (Incremental Encoder), Phase II, 5730 DriveLogix, No Embedded Communications

Overview

Drive, PowerFlex 700S, 400 Volt AC, 3-Phase, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control with Logix Expansion Board, Expanded Cassette, Standard (Incremental Encoder), Phase II, 5730 DriveLogix, No Embedded Communications

Our PowerFlex® 700S AC Drives offer optimized integration for the most demanding stand-alone, coordinated drive control and drive system applications. The PowerFlex 700S AC drive with the DriveLogix™ option combines the powerful performance and flexible control of PowerFlex AC drives with a high-performance Logix engine to produce a highly functional, cost-effective drive and control solution

Also known as: 820919454011, 20DC260A0EYNANCNK

Specifications

Type: AC Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 260
Wattage: 110 kW, 132 kW
Volts AC: 400
Type: AC Drive
Amps: 260
Volts AC: 400
IP/NEMA Rating: NEMA 1, IP20
Wattage: 110 kW, 132 kW