Combo Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Stainless Steel, Oversize

Item #: 186076

Cat #: 84121-40

UPC: 078477352076

to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Oversized, Device Mount - Stainless Steel.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Oversized, Device Mount - Stainless Steel.

3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Oversized, Device Mount, Stainless Steel

Also known as: 078477352076, 84121-40

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Material: Stainless Steel
Size: Oversized
Color: Stainless
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Oversized
Gangs: 3
Material: Stainless Steel
Color: Stainless