LED Magnetic Retrofit Kit

Item #: 1860777

Cat #: RK14D1650K

UPC: 762148266280

to view pricing and more.
Documents & Guides
LED Retrofit Kit: 1 Strip; 2250 Lumens; 43"; 0-10V Diming; 16 Watt; 5000K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.

Overview

LED Retrofit Kit: 1 Strip; 2250 Lumens; 43"; 0-10V Diming; 16 Watt; 5000K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.
Also known as: 762148266280, RK14D1650K

Specifications

Color Temperature: 5000 (Bright White)
Length: 43 in
Lumens: 2250
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 2250
Light Technology: LED
Length: 43 in
Wattage: 16
Dimmable: Yes