HOF A72BP12G SEQUESTR LOW AMP

Item #: 1860910

Cat #: A72BP12G

UPC: 783510384159

to view pricing and more.

Overview

HOF A72BP12G SEQUESTR LOW AMP

The universal barrier panel provides a Type 1 solution to help reduce the risk of electrical hazards such as electrical shock or arc flash by adding a physical barrier inside an enclosure to separate the high voltage from the low voltage components. Designed to fit in unibody free-stand or floor-mount enclosures with centerpost, the barrier helps minimize the incidental contact or exposure to high voltage components while accessing the low voltage equipment such as controls and programming devices.

Also known as: 783510384159, A72BP12G

Specifications

Material: Steel
Width: 11.800 in
Finish: Galvanized
Height: 2.600 in
Material: Steel
Finish: Galvanized
Width: 11.800 in
Height: 2.600 in