IND LGT FV 120VAC

Item #: 186163

Cat #: E34FB197LLP2A

UPC: 782114727232

to view pricing and more.

Overview

CUT E34FB197LLP2A IND LGT FV 120VAC
Also known as: 782114727232, E34FB197LLP2A

Specifications

Color: Blue
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant