CABLE TIE 50LB 7IN GREEN NYLON, 1000/PK

Item #: 18618

Cat #: TY25M-5

UPC: 786210844886

to view pricing and more.
Documents & Guides
High Performance Cable Tie for Indoor applications, Green Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.67mm (0.184 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-1-5), 1000/PK

Overview

High Performance Cable Tie for Indoor applications, Green Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.67mm (0.184 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-1-5), 1000/PK
Also known as: 786210844886, TY25M-5

Specifications

Color: Green
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Color: Green
Weight Capacity: 50 lbs
Length: 7.310 in
Width: 0.190 in
Material: Nylon