Transformer, Magnetic, 300W, 120VAC, 12/13/14/15VDC, Single Output, Black

Item #: 18619

Cat #: 94062-12

UPC: 785652940620

to view pricing and more.
Documents & Guides
Transformer, Magnetic, 300 Watt, 120 Volt AC Input, 12/13/14/15 Volt DC Output, Black

Overview

Transformer, Magnetic, 300 Watt, 120 Volt AC Input, 12/13/14/15 Volt DC Output, Black
Also known as: 785652940620, 94062-12

Specifications

Volts AC: 120
Wattage: 300
Type: Lighting Transformer
Volts DC: 12/15
Volts AC: 120
Type: Lighting Transformer
Wattage: 300
Volts DC: 12/15