Type BR 1-Inch Plug-On Circuit Breaker Clamshell Pack

Item #: 186257

Cat #: BR2135CS

UPC: 782116630554

to view pricing and more.
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,135 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#4-2/0 AWG Cu/Al,Q30,BR,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,135 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#4-2/0 AWG Cu/Al,Q30,BR,Type BR Loadcenters

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 782116630554, BR2135CS

Specifications

Amps: 135
Poles: 2
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 135
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR