Flush Tee 90-Degree, 10.00x10.00, Gray, Steel

Item #: 186318

Cat #: F1010GT

UPC: 783510468200

to view pricing and more.
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F1010GT item measures 10.00x10.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F1010GT item measures 10.00x10.00 inches with a material of Steel colored Gray.

Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510468200, F1010GT

Features & Benefits

  • Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel