TB TY25M-4 CABLE TIE 50LB 7IN YELLO

Item #: 18633

Cat #: TY25M-4

UPC: 786210844879

to view pricing and more.
Documents & Guides
THB TY25M-4 CABLE TIE 50LB 7I

Overview

THB TY25M-4 CABLE TIE 50LB 7I
Also known as: 786210844879, TY25M-4

Specifications

Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Color: Yellow
Width: 0.190 in
Material: Nylon
Color: Yellow
Weight Capacity: 50 lbs
Length: 7.310 in