Ferrule, Polypropylene-Insulated

Item #: 186344

Cat #: F2022

UPC: 786210339870

to view pricing and more.
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .610 Inches/15.5mm, Pin Length .394 Inches/10mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .610 Inches/15.5mm, Pin Length .394 Inches/10mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210339870, F2022

Specifications

Material: Copper, Polypropylene
Color: White
Allowable Gauge Range: 20
Material: Copper, Polypropylene
Allowable Gauge Range: 20
Color: White