INS PP FERRULE 18, .75 MM2, LG .70

Item #: 186346

Cat #: F2026

UPC: 786210339955

Sign In or Register to view pricing and more.
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .709 Inches/18.0mm, Pin Length .472 Inches/12mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .11 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color Gray, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .709 Inches/18.0mm, Pin Length .472 Inches/12mm, Pin Diameter .051 Inches/1.3mm, Base Diameter .11 Inches/2.8mm, Wire Range 18 AWG/.75mm2, Color Gray, Copper, Tin Plated
Also known as: 786210339955, F2026

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 18
Material: Copper
Allowable Gauge Range: 18
Color: Gray