14" Acrylic LED Flush Fixture, White

Item #: 1863493

Cat #: 62-1212

UPC: 045923621499

to view pricing and more.
Documents & Guides
14 inch; Acrylic Round; Flush Mounted; LED Light Fixture; CCT Selectable; White Finish; 120V

Overview

14 inch; Acrylic Round; Flush Mounted; LED Light Fixture; CCT Selectable; White Finish; 120V

The 62-1212 14 inch round flush mounted LED light fixture offers a Frosted white acrylic lens and Satco's ColorQuick CCT selectability. Choose from warm to cool white light for the perfect light settings for all of your needs.

Also known as: 045923621499, 62-1212

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Wattage: 20
Lumens: 1230, 1330, Selectable
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Volts AC: 120
Lumens: 1230, 1330, Selectable
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Color: White
Standards: California Proposition 65
Dimmable: Yes