
Transformer, Magnetic, 500W, 120VAC, 24/26/28/30VDC, Single Output, Black
Item #: 18636
Cat #: 94063-12
UPC: 785652940613
to view pricing and more.
Transformer, Magnetic, 500 Watt, 120 Volt AC Input, 24/26/28/30 Volt DC Output, Black
Overview
Transformer, Magnetic, 500 Watt, 120 Volt AC Input, 24/26/28/30 Volt DC Output, Black
Also known as: 785652940613, 94063-12
Specifications
| Volts DC: | 24, 30, 28, 26 |
| Wattage: | 500 |
| Volts AC: | 120 |
| Type: | Lighting Transformer |
| Volts DC: | 24, 30, 28, 26 |
| Volts AC: | 120 |
| Wattage: | 500 |
| Type: | Lighting Transformer |