MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 30 - 36 A, High Performance, Frame Si

Item #: 1864549

Cat #: 140MT-D9V-C36

UPC: 191326562706

to view pricing and more.
Documents & Guides
MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 30 - 36 Amp, High Performance, Frame Size D

Overview

MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 30 - 36 Amp, High Performance, Frame Size D

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326562706, 140MT-D9V-C36

Specifications

Mounting: DIN Rail
Type: Motor Circuit Protector
Amps Range: 30 - 36
Mounting: DIN Rail
Amps Range: 30 - 36
Type: Motor Circuit Protector