TB TY25M-3 ORANGE LKG CBL TIE-BULK, 1000/PK

Item #: 18648

Cat #: TY25M-3

UPC: 786210844862

to view pricing and more.
Documents & Guides
THB TY25M-3 7" ORANGE TIE , 1000/PK

Overview

THB TY25M-3 7" ORANGE TIE , 1000/PK
Also known as: 786210844862, TY25M-3

Specifications

Width: 0.190 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Orange
Material: Nylon