NCV-1030 Non-Contact Voltage Tester

Item #: 1864900

Cat #: NCV-1030

UPC: 095969856294

to view pricing and more.
Documents & Guides
Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Built-In Work Light, Operates On (2) AAA Batteries

Overview

Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Built-In Work Light, Operates On (2) AAA Batteries
Also known as: 095969856294, NCV-1030

Specifications

Type: Voltage Tester
Volts AC: 1kV
Type: Voltage Tester
Volts AC: 1kV