Document Pockets, DRB, 260x371x90mm, Light Gray, Mild Steel

Item #: 1865254

Cat #: DRB0303R5

UPC: 783510472528

to view pricing and more.
The document pocket accommodates binders and other documents. Attaches with screws. This Docment Pockets, DRB, DRB0303R5 item measures 260x371x90mm with a material of Mild Steel, color Light Gray.

Overview

The document pocket accommodates binders and other documents. Attaches with screws. This Docment Pockets, DRB, DRB0303R5 item measures 260x371x90mm with a material of Mild Steel, color Light Gray.

The steel document pocket can accommodate binders and other documents, and it is attached with screws, which provides a good solution when the enclosure is exposed to high temperatures, for example.

Also known as: 783510472528, DRB0303R5

Specifications

Material: Steel
Height: 10.240 in
Depth: 3.560 in
Width: 14.610 in
Material: Steel
Depth: 3.560 in
Height: 10.240 in
Width: 14.610 in