Motor Protection Breaker, Standard Magnetic Trip (Fixed at 14 x le), 0.1 - 0.16A, Standard. Performa

Item #: 1865386

Cat #: 140MT-C3E-A16

UPC: 191326561617

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, C Frame, 0.1 - 0.16 Amp, Trip Class 10, Standard Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le) *** Rockwell Automation Preferred Product ***

Overview

Breaker, Motor Protection, C Frame, 0.1 - 0.16 Amp, Trip Class 10, Standard Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le) *** Rockwell Automation Preferred Product ***

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326561617, 140MT-C3E-A16

Specifications

Type: Motor Protector, Breaker
Family / Style: 140M
Size: Frame C
Amps Range: 0.100 - 0.160
Special Program: Rockwell Automation Preferred Product
Type: Motor Protector, Breaker
Size: Frame C
Special Program: Rockwell Automation Preferred Product
Family / Style: 140M
Amps Range: 0.100 - 0.160