This product has been discontinued.

Transformer, Dry Type, 30KVA, 208 Delta - 208Y/120VAC, 3PH, 60Hz
Item #: 186560
Cat #: T-2-79272-4S
UPC: 047503792728
to view pricing and more.
Documents & Guides
Transformer, Dry Type, 30 KVA, 208 Delta - 208Y/120 Volt AC, 3-Phase, 60Hz
Overview
Transformer, Dry Type, 30 KVA, 208 Delta - 208Y/120 Volt AC, 3-Phase, 60Hz
Also known as: 047503792728, T-2-79272-4S
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 208 Delta |
| Secondary Voltage: | 120/208Y |
| Volt Amps: | 30kVA |
| Phase: | 3 |
| Primary Voltage: | 208 Delta |
| Volt Amps: | 30kVA |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |