
to view pricing and more.
Documents & Guides
Broan; Range Hood; Allure Ii; Ducted/non-ducted; Size: 30 In Width X 20 In Depthx 7-1/4 In Height; Material: Stainless Steel; Voltage Rating: 120 Vac; Frequencyrating: 60 Hz; Current: 2 Amp; Finish: Baked-on Polyester/brushed; Sones: 0.9 Sones Normal, 4
Overview
Broan; Range Hood; Allure Ii; Ducted/non-ducted; Size: 30 In Width X 20 In Depthx 7-1/4 In Height; Material: Stainless Steel; Voltage Rating: 120 Vac; Frequencyrating: 60 Hz; Current: 2 Amp; Finish: Baked-on Polyester/brushed; Sones: 0.9 Sones Normal, 4
Also known as: 026715135721, QS230SS
Specifications
No Specifications Available