Stainless Panel 33.00x21.00 Fi

Item #: 18662

Cat #: A36P24SS6

UPC: 783510838904

to view pricing and more.
Panel, NEMA 12 / 33.00x21.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 36x24, Material/finish: Ss Type 316

Overview

Panel, NEMA 12 / 33.00x21.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 36x24, Material/finish: Ss Type 316

Panel, NEMA 12 / 33.00x21.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 36x24, Material/finish: Ss Type 316

Also known as: 783510838904, A36P24SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 33 in
Width: 21 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 33 in
Finish: Brushed
Width: 21 in
Material: Stainless Steel 316L