Sloped Top, Accessory Front

Item #: 186650

Cat #: PST7A126

UPC: 783510365592

to view pricing and more.
Sloped Front with Accessory Opening, Material: Steel, Dimensions: 27.56" x 47.24" x 23.62"

Overview

Sloped Front with Accessory Opening, Material: Steel, Dimensions: 27.56" x 47.24" x 23.62"

Enclosure is available in two heights: 500 mm and 700 mm. Upper front opening for door/cover options has a 5-degree slope. Lower section is suitable for keyboard or other front options. Rear opening(s) for door and cover options. The internal mounting hole pattern accommodates most ProLine internal accessories. Optional ProLine Frame Shelf or ProLine Grid System provides a stationary platform for supporting deep equipment. The open bottom is suitable for joining the top to a 700-mm ProLine frame. The bottom of the 600 x 600-mm sizes can be joined through a cutout base to a pedestal or pendant arm system. A support bracket accessory allows the 600 x 600-mm size to be suspended from an overhanging pendant arm. Sloped fronts with accessory opening are 14 gauge steel with RAL 7035 textured light-gray polyester powder paint finish.

Also known as: 783510365592, PST7A126

Features & Benefits

  • Enclosure is available in two heights
  • The bottom of the 600x600-mm sizes can be joined through a base with cutout to a pedestal or pendant arm system
  • A support bracket allows the 600x600-mm sizes to be suspended from an overhanging pendant arm system

Specifications

Type: Enclosure, Sloped
IP/NEMA Rating: IP55
Material: Steel
Width: 47.240 in
Depth: 23.620 in
Height: 27.560 in
Type: Enclosure, Sloped
Material: Steel
Depth: 23.620 in
IP/NEMA Rating: IP55
Width: 47.240 in
Height: 27.560 in