Pump Panel, 30A, Breaker, Size 1, 120VAC Coil, Solid State Overload Relay, NEMA 3R, 460VAC

Item #: 1866570

Cat #: 1233T-BNB-A2G-C30-6P-412

UPC: 194033937836

to view pricing and more.
Documents & Guides
Pump Panel, 30 Amp, Circuit Breaker, Size 1, 120 Volt AC 60Hz Control Voltage, Solid State Overload Relay, NEMA 3R, 460 Volt AC Rated, Class 20 Trip, Hand - Off - Auto Selector Switch, Start Push Button

Overview

Pump Panel, 30 Amp, Circuit Breaker, Size 1, 120 Volt AC 60Hz Control Voltage, Solid State Overload Relay, NEMA 3R, 460 Volt AC Rated, Class 20 Trip, Hand - Off - Auto Selector Switch, Start Push Button

Rockwell Automation® offers a robust and complete range of Allen-Bradley® pump control panels designed for a wide variety of pumping applications. Our product offering includes durable direct-on-line (DOL) NEMA starters, the soft starting of Smart Motor Controllers (SMC™), and variable speed control of PowerFlex® drives.

Also known as: 194033937836, 1233T-BNB-A2G-C30-6P-412

Specifications

Volts AC Control: 120
Type: Pump Panel, Breaker
Size: 1
Class: 20
Amps: 30
Volts AC: 460
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Size: 1
Amps: 30
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Breaker
Class: 20
Volts AC: 460