TNB TY25M-2 RED CABLE TIE, 1000/PK

Item #: 18669

Cat #: TY25M-2

UPC: 786210844855

Sign In or Register to view pricing and more.
Documents & Guides
TNB TY25M-2 RED CABLE TIE , 1000/PK

Overview

TNB TY25M-2 RED CABLE TIE , 1000/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210844855, TY25M-2

Specifications

Color: Red
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Color: Red
Weight Capacity: 50 lbs
Length: 7.310 in
Width: 0.190 in
Material: Nylon