LT/RigidIMC Coupling, 1"

Item #: 1866950

Cat #: STRNT100

UPC: 662364308705

to view pricing and more.
Documents & Guides
Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 1"

Overview

Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 1"

Used to make a transition from Rigid Metallic Conduit & IMC to Liquid Tight / Seal Tight Conduit. For use in wet and dry locations. Rigid available in compression and threaded.

Also known as: 662364308705, STRNT100

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Finish: Zinc