Toggle Switch Wallplate, 6-Gang, Thermoset, Lt. Almond

Item #: 18671

Cat #: 78036

UPC: 078477277683

to view pricing and more.
Documents & Guides
6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset Plastic, Device Mount - Color: Light Almond.

Overview

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset Plastic, Device Mount - Color: Light Almond.

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Also known as: 078477277683, 78036

Specifications

Type: Toggle Switch
Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 6
Material: Plastic
Type: Toggle Switch
Mounting: Device
Gangs: 6
Color: Light Almond
Size: Standard
Material: Plastic